The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
921P3AQ3
Barksdale Control Products Valves, 920 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi)
2,000 psi
Air Pressure (bar)
137 bar
Number of Positions
3
Min Flow Passage Diameter
0.25 "
Flow Capacity @ 20ft/sec
3 gpm
Flow Capacity @ 40ft/sec
6 gpm
Flow Capacity @ 60ft/sec
9 gpm
Cv Factor
0.95
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Working Media
Air (Pneumatic)
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
921P3AQ3-MC
Barksdale Control Products Valves, 920 Series
MFG Item Number
921P3AQ3-MC
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi)
2,000 psi
Air Pressure (bar)
137 bar
Number of Positions
3
Min Flow Passage Diameter
0.25 "
Flow Capacity @ 20ft/sec
3 gpm
Flow Capacity @ 40ft/sec
6 gpm
Flow Capacity @ 60ft/sec
9 gpm
Cv Factor
0.95
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Working Media
Air (Pneumatic)
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
921P3AQ3-MS
Barksdale Control Products Valves, 920 Series
MFG Item Number
921P3AQ3-MS
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi)
2,000 psi
Air Pressure (bar)
137 bar
Number of Positions
3
Min Flow Passage Diameter
0.25 "
Flow Capacity @ 20ft/sec
3 gpm
Flow Capacity @ 40ft/sec
6 gpm
Flow Capacity @ 60ft/sec
9 gpm
Cv Factor
0.95
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Working Media
Air (Pneumatic)
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
921P3WQ3
Barksdale Control Products Valves, 920 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi)
3,000 psi
Hydraulic Pressure (bar)
206 bar
Number of Positions
3
Min Flow Passage Diameter
0.25 "
Flow Capacity @ 20ft/sec
3 gpm
Flow Capacity @ 40ft/sec
6 gpm
Flow Capacity @ 60ft/sec
9 gpm
Cv Factor
0.95
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
921P3WQ3-MC
Barksdale Control Products Valves, 920 Series
MFG Item Number
921P3WQ3-MC
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi)
3,000 psi
Hydraulic Pressure (bar)
206 bar
Number of Positions
3
Min Flow Passage Diameter
0.25 "
Flow Capacity @ 20ft/sec
3 gpm
Flow Capacity @ 40ft/sec
6 gpm
Flow Capacity @ 60ft/sec
9 gpm
Cv Factor
0.95
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
921P3WQ3-MS
Barksdale Control Products Valves, 920 Series
MFG Item Number
921P3WQ3-MS
Product Description
VALVE
Specifications
Specifications
Hydraulic Pressure (psi)
3,000 psi
Hydraulic Pressure (bar)
206 bar
Number of Positions
3
Min Flow Passage Diameter
0.25 "
Flow Capacity @ 20ft/sec
3 gpm
Flow Capacity @ 40ft/sec
6 gpm
Flow Capacity @ 60ft/sec
9 gpm
Cv Factor
0.95
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
921R3AQ3
Barksdale Control Products Valves, 920 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi)
2,000 psi
Air Pressure (bar)
137 bar
Number of Positions
3
Min Flow Passage Diameter
0.25 "
Flow Capacity @ 20ft/sec
3 gpm
Flow Capacity @ 40ft/sec
6 gpm
Flow Capacity @ 60ft/sec
9 gpm
Cv Factor
0.95
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Working Media
Air (Pneumatic)
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
921R3AQ3-MC
Barksdale Control Products Valves, 920 Series
MFG Item Number
921R3AQ3-MC
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi)
2,000 psi
Air Pressure (bar)
137 bar
Number of Positions
3
Min Flow Passage Diameter
0.25 "
Flow Capacity @ 20ft/sec
3 gpm
Flow Capacity @ 40ft/sec
6 gpm
Flow Capacity @ 60ft/sec
9 gpm
Cv Factor
0.95
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Working Media
Air (Pneumatic)
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
921R3WQ3
Barksdale Control Products Valves, 920 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi)
3,000 psi
Hydraulic Pressure (bar)
206 bar
Number of Positions
3
Min Flow Passage Diameter
0.25 "
Flow Capacity @ 20ft/sec
3 gpm
Flow Capacity @ 40ft/sec
6 gpm
Flow Capacity @ 60ft/sec
9 gpm
Cv Factor
0.95
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
921R3WQ3-MC
Barksdale Control Products Valves, 920 Series
MFG Item Number
921R3WQ3-MC
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi)
3,000 psi
Hydraulic Pressure (bar)
206 bar
Number of Positions
3
Min Flow Passage Diameter
0.25 "
Flow Capacity @ 20ft/sec
3 gpm
Flow Capacity @ 40ft/sec
6 gpm
Flow Capacity @ 60ft/sec
9 gpm
Cv Factor
0.95
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Valves
Manufacturer
Barksdale Control Products
Product Series
920
Shopping Options
Min Flow Passage Diameter
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved